Zoro Homepage

Molded Ergo-Handled Wheel Chock

  • Mfr # RWC-8-ERGO

  • Zoro # G0479346


product price: $54.99
/ea

Key Features

Width
9-1/4"
Height
6"
Material
Molded Rubber
Depth
18
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWC-8-ERGO
Zoro #
G0479346
UPC #
691215078429
Country of Origin
China

Dimensions

Width
9-1/4"
Height
6"
Depth
18
Length
8"
Overall Height
37 1/8 in
Overall Length
19 1/2 in
Overall Width
8 in

Details

Item
Molded Ergo-Handled Wheel Chock
Material
Molded Rubber
Color
Black/Yellow
Application
Trailers
Surface Tread Type
Grooved
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Included
Handle Type
Ergonomic
Includes Sign
Sign Not Included
Number of Chocks
1
Includes Chain/Rope
Chain/Rope Not Included

Description

Wheel Chock, Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.