Zoro Homepage

MOLDED EXTRUDED TRIANGULAR BUMPER 24" LONG

  • Mfr # M-ET-2-24

  • Zoro # G801795201


product price: $19.79
/ea
Sold in multiples of 2 for $39.58

Key Features

Overall Height
3-3/4 in.
Overall Width
3-5/8 in.
Overall Depth
24 in.
Overall Length
24 in.
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-ET-2-24
Zoro #
G801795201
UPC #
691215339988
Country of Origin
India

Dimensions

Overall Height
3-3/4 in.
Overall Width
3-5/8 in.
Overall Depth
24 in.
Overall Length
24 in.
Bumper Height
3-3/4 in.
Bumper Width
3-5/8 in.
Wall Thickness
3-3/4 in.
Size
24 x 3.625 x 3.75
Usable Opening Width
3-5/8 in.
Depth
24
Length
24

Details

Item
24" Extruded Triangular Bumper
Material
Rubber
Color
Black
Weight
3.64

Description

The Extruded Bumper protects against heavy impact and damaging results of daily contact. This Bumper is made of resistant rubber that allows for effective protection over a wide radius. Lightweight and simple to install. The installation hardware is not included, but it is available separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.