Zoro Homepage

Molded, Rubber Cable Clamp, 2.2K, Beige

  • Mfr # MRHR-39-BG

  • Zoro # G5438100


product price: $37.39
/ea

Key Features

Overall Height
3/4 in.
Overall Width
5-1/2 in.
Overall Depth
40 in.
Overall Length
40 in.
Mounting Style
interlockin.g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRHR-39-BG
Zoro #
G5438100
UPC #
691215090117
Country of Origin
China

Dimensions

Overall Height
3/4 in.
Overall Width
5-1/2 in.
Overall Depth
40 in.
Overall Length
40 in.
Bumper Height
0.75
Bumper Width
5.5
Size
40 x 5.5 x 0.75
Usable Opening Width
1-7/16 in.
Wall Thickness
3/4 in.

Details

Item
Molded,Rubber Cable Clamp,2.2K,Beige
Mounting Style
interlockin.g
Material
Rubber
Color
Beige

Description

Molded,Rubber Cable Clamp,2.2K,Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.