Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded, Rubber Cable Crossover, 24K, 24x24

  • Mfr # MRBR-24

  • Zoro # G5438119


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5
Overall Width
24
Overall Length
23.25
Material
Rubber
Bumper Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBR-24
Zoro #
G5438119
UPC #
691215028578
Country of Origin
China

Dimensions

Overall Height
2.5
Overall Width
24
Overall Length
23.25
Bumper Height
2.5
Bumper Width
24

Details

Item
Molded,Rubber Cable Crossover,24K,24x24
Material
Rubber
Color
Black

Description

Molded,Rubber Cable Crossover,24K,24x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.