Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded, Rubber Wheel Chock, Handle, 5.625

  • Mfr # RWC-10-HDL

  • Zoro # G5436545


product price: $35.59
/ea

Key Features

Width
15-1/2 in.
Height
4.875
Material
Molded Rubber
Depth
7-3/8 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWC-10-HDL
Zoro #
G5436545
UPC #
691215103688
Country of Origin
China

Dimensions

Width
15-1/2 in.
Height
4.875
Depth
7-3/8 in.
Length
7-3/8 in.
Channel Width
9-1/2 in.
Dimensions
7.375 x 15.5 x 4.875

Details

Item
Molded,Rubber Wheel Chock,Handle,5.625
Material
Molded Rubber
Color
Black
Application
The rubber Wheel Chock with positionin.g handle is constructed of rein.forced rubber to provide a sure grip on virtually any surface
Wheel Chock Accessory Item
Molded Wheel Chock w/Handle

Description

Molded,Rubber Wheel Chock,Handle,5.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.