Zoro Homepage

Molded Rubber Wheel Chock With U Handle

  • Mfr # RWC-9-U

  • Zoro # G0985236


product price: $22.79
/ea

Key Features

Material
Molded Rubber
Height
6
Length
8
Width
11
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWC-9-U
Zoro #
G0985236
UPC #
691215034678
Country of Origin
China

Dimensions

Height
6
Length
8
Width
11
Depth
8
Overall Height
6
Overall Length
8
Overall Width
11

Details

Item
Molded Rubber Wheel Chock With U Handle
Material
Molded Rubber
Color
Black
Features
Reinforced rubber resists tearing, abrasion and ozone weathering. Functional design is durable in all weather conditions. Rubber provides a sure grip on virtually any surface. Curved surface contours to fit any tire style
Net Weight
5
Application
The rubber Wheel Chock with handle is constructed of reinforced rubber to provide a sure grip on virtually any surface.

Description

Molded Rubber Wheel Chock With U Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.