Zoro Homepage

Multi-Duty Bicycle Shelter, 120"

  • Mfr # MDS-96-BK

  • Zoro # G4982601


product price: $2,446.99
/ea
Item requires special delivery charges. A $830.00 per item surcharge will be applied.

Key Features

Length
95.5
Width
120
Height
90.0625
Color
Blue (Frame), White (Sides)
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS-96-BK
Zoro #
G4982601
UPC #
691215067416
Country of Origin
United States

Dimensions

Length
95.5
Width
120
Height
90.0625

Details

Item
Multi-Duty Bicycle Shelter,120"
Color
Blue (Frame), White (Sides)
Material
Steel
Finish
Powder Coat
Accessory Type
Multi-Duty Bicycle Shelter,120"

Description

Multi-Duty Bicycle Shelter,120 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.