Zoro Homepage

Multi-Function Roller Stand

  • Mfr # STAND-MF

  • Zoro # G0984971


product price: $74.75
/ea

Key Features

Length
19.5
Depth
19.5
Width
17
Color
Black
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Wide base design provides extra stability. Handy design is used as an extra hand when working with long materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAND-MF
Zoro #
G0984971
UPC #
691215079006
Country of Origin
China

Dimensions

Length
19.5
Depth
19.5
Width
17
Height
43
Overall Height
43
Overall Length
19.5
Overall Width
17

Details

Item
Multi-Function Roller Stand
Color
Black
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Wide base design provides extra stability. Handy design is used as an extra hand when working with long materials
Material
Steel
Net Weight
13
Application
The deluxe multi-function roller stand is designed for use as an extra hand when working with long materials.
Capacity
125
Product Type
Multi-Function Roller Stand

Description

Multi-Function Roller Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.