Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Station Jib Crane - Transportable

  • Mfr # JIB-P-10-10-10

  • Zoro # G5216368


product price: $3,722.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
360 Degrees
Includes
Includes jib crane and one base socket
Finish
Painted
Capacity (Lb.)
1,000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-P-10-10-10
Zoro #
G5216368
UPC #
691215024846
Country of Origin
United States

Dimensions

Flange Width
4 in.
Overall Height (In.)
132-11/16 in.

Details

Item
Multi Station Jib Crane 1K 10Ft Boom Ht
Swivel Angle
360 Degrees
Includes
Includes jib crane and one base socket
Finish
Painted
Capacity (Lb.)
1,000 lb
Material
Steel
Color
Blue
Weight (Lbs.)
579

Description

Multi Station Jib Crane - Transportable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.