Zoro Homepage

Multi Station Jib Crane - Transportable

  • Mfr # JIB-P-10-10-6

  • Zoro # G5216316


product price: $2,538.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Flange Width
4 in.
Finish
Painted
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-P-10-10-6
Zoro #
G5216316
UPC #
691215024853
Country of Origin
United States

Dimensions

Flange Width
4 in.
Overall Height (In.)
84-11/16 in.

Details

Item
Multi Station Jib Crane 1K 6Ft Boom Ht
Swivel Angle
360 Degrees
Finish
Painted
Material
Steel
Color
Blue
Weight (Lbs.)
606
Capacity (Lb.)
1,000 lb
Includes
Includes jib crane and one base socket

Description

Multi Station Jib Crane - Transportable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.