Zoro Homepage
This item is Discontinued.
Vestil Multi-Task Packaging Cart, 27-5/8" W, 37-1/8" Height PKG-CART-A

Multi-Task Packaging Cart, 27-5/8" W, 37-1/8" Height (Discontinued)

  • Mfr # PKG-CART-A
  • Zoro # G5437446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-CART-A
Zoro #
G5437446
UPC #
691215062169
Country of Origin
China

Dimensions

Depth
38-3/16"
Height
37-1/8"
Caster Dia.
4"
Width
27-5/8"

Details

Workbench/Work Table Type
Multi-Task Packaging Cart
Finish
Powder Coated
Color
Blue
Item
Multi-Task Packaging Cart
Workbench/Table Assembly
Assembled
Caster Material
Poly-on-Poly
Includes
A Tensioner for Controlled Strap Dispensing
Workbench/Table Frame Material
Steel
Caster Configuration
(2) Rigid, (2) Locking Swivel

Description

Multi-Task Packaging Cart,37.5 x 27.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.