Narrow Self-Dumping Steel Hopper 3 Cubic Yard 6000 lb Blue

  • Mfr # D-300-HD-NA

  • Zoro # G1743493


product price:  $1,893.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Width
55.5625"
Material
Steel
Color
Blue
Load Capacity
6000 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-HD-NA
Zoro #
G1743493
UPC #
691215222822
Country of Origin
United States

Dimensions

Outside Width
55.5625"
Platform Length
79.375"
Overall Length
79-3/8"
Overall Width
55-9/16"
Fork Pocket Width
7-1/2 in
Overall Height
64-3/8"
Fork Pocket Height
2-1/2 in
Lip Height
64-3/8 in

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
67 Degrees
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Includes
Safety Restraint
Volume Capacity
3 yd³
Hopper Release
Bumper Release
Application
Perfect for fitting in low height areas

Description

Item Narrow Self-Dumping Steel Hopper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.