Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Bump HD Hopper 3.5CbYd Blue

  • Mfr # D-350-HD-NB

  • Zoro # G405445212


product price: $2,690.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
79.375"
Size
79.375 x 64.25 x 64.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-350-HD-NB
Zoro #
G405445212
UPC #
691215355698
Country of Origin
United States

Dimensions

Platform Length
79.375"
Size
79.375 x 64.25 x 64.375
Overall Width
64.25
Overall Height
64.375
Overall Length
79.375

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Gauge
8
Includes
Safety Restraint
Application
Perfect for fitting in low height areas

Description

This steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.