Zoro Homepage

Non-Telescoping Lift Boom, 8K, 30" Fork

  • Mfr # LM-1NT-8-30

  • Zoro # G5020517


product price: $2,040.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
23-1/2 in.
Overall Length
80-1/8 in.
Overall Width
38 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-1NT-8-30
Zoro #
G5020517
UPC #
691215088909
Country of Origin
United States

Dimensions

Overall Height
23-1/2 in.
Overall Length
80-1/8 in.
Overall Width
38 in.
Platform Length
80.125"
Fork Width
7.25 in
Usable Fork Pocket Width
7-1/4 in.
Fork Thickness
2.25 in
Width
38
Usable Fork Pocket Height
2-1/4 in.
Height
24 in
Size
80-1/8" x 38" x 23-1/2"
Length
81 in
Depth
80-1/8 in.

Description

Non-Telescoping Lift Boom,8K,30" Fork

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.