Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Edgeguards, 5.375" X 3.875", PK12

  • Mfr # EDGE-N1-12PK

  • Zoro # G5044691


product price: $24.99
/pk 12, $2.08/ea

Key Features

Material
Nylon
Color
Cream
Width
3.875
Height
5.375
Length
0.32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-N1-12PK
Zoro #
G5044691
UPC #
691215063142
Country of Origin
China

Dimensions

Width
3.875
Height
5.375
Length
0.32 ft
Thickness
0.109 in

Details

Item
Nylon Edgeguards,5.375 x 3.875,PK12
Material
Nylon
Color
Cream

Description

Nylon Edgeguards,5.375 x 3.875,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.