Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Pallet Rack Netting

  • Mfr # PRN-123-4

  • Zoro # G6933846


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Includes
Nylon Zip Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRN-123-4
Zoro #
G6933846
UPC #
691215066686
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Width
123 in

Details

Material
Nylon
Color
Black
Item
Nylon Pallet Rack Netting
Includes
Nylon Zip Ties

Description

Nylon Pallet Rack Netting, Nylon Zip Ties, Overall Depth Not Applicable, Overall Height 48 in, Overall Width 123 in, Black, Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.