Zoro Homepage

One Piece Aluminum Round Cargo Bar

  • Mfr # CB-5

  • Zoro # G5440569


product price: $65.59
/ea

Key Features

Color
Silver
Width
89
For Use With
During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
Material
Aluminum
Overall Length
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-5
Zoro #
G5440569
UPC #
691215010719
Country of Origin
China

Dimensions

Width
89
Overall Length
4.25
Length
103 in
Overall Height
3.5
Depth
4.25
Overall Width
89
Height
3.5
Size
4.25 x 89 x 3.5

Details

Color
Silver
Item
One Piece Aluminum Round Cargo Bar
For Use With
During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
Material
Aluminum
Adjustment Type
Ratchet
Features

Description

One Piece Aluminum Round Cargo Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.