Zoro Homepage

Open-Area Pallet Rack Decking 38.5"W x 108"L Gray Galvanized Steel

  • Mfr # PCH-108

  • Zoro # G1749349


product price: $161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Galvanized
Material
Galvanized Steel
Overall Height
1.5
Overall Width
108
Length
38.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCH-108
Zoro #
G1749349
UPC #
691215066600
Country of Origin
United States

Dimensions

Overall Height
1.5
Overall Width
108
Length
38.5
Depth
38.5
Height
1.5
Overall Length
38.5
Width
108
Size
38.5 x 108 x 1.5

Details

Finish
Galvanized
Material
Galvanized Steel
Item
Open-Area Pallet Rack Decking,38.5 x 108
For Use With
PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, FSR-6, FSR-12, PSB-42, SSB-42, WMD-4246, WMD-4252, WMD-4258, SWMD-4246, SWMD-4252, SWMD-4258H
Color
Gray
Capacity
3780
Application
Open area rack decking is ideal for storing furniture, carpet, record files or products that require a uniform support.
Weight
33
Features
Ideal for storing furniture, carpet, record files or products that require a uniform support. 50% Open design becomes fire protection friendly. Designed for pallet rack beam with deep racking. Galvanized finish provides a longer life for pallet racking

Description

Open-Area Pallet Rack Decking,38.5 x 108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.