This item is Discontinued.
This item is Discontinued.
Open Deck Machinery Dolly 6000 lb 30 x 48 x 6 1/4 Cast Iron Wheels (Discontinued)
Mfr #
ODMD-3048-6
Zoro #
G1749008
UPC # 691215113304
Country of Origin United States
Category Machinery Movers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODMD-3048-6
- Zoro #
- G1749008
- UPC #
- 691215113304
- Country of Origin
- United States
Dimensions
- Overall Height
- 6.25
- Overall Length
- 48
- Overall Width
- 30
Details
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 6000 lb
- Item
- Open Deck Machinery Dolly,30x48,6000 lb.
- Includes
- (1) Open Deck Machinery Dolly; (6) Cast Iron Wheel w/ Roller Bearing
- Features
- Open design for use with large models
- Assembled
- Yes
Description
Open Deck Machinery Dolly,30x48,6000 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.