Zoro Homepage
This item is Discontinued.
Vestil Opt Plastic Shelf 32.5x21.5 ROLP-2331-APS

Opt Plastic Shelf 32.5x21.5 (Discontinued)

  • Mfr # ROLP-2331-APS
  • Zoro # G705445639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROLP-2331-APS
Zoro #
G705445639
UPC #
691215116237
Country of Origin
China

Dimensions

Overall Height
2.5
Overall Length
32.5
Overall Width
21.5

Details

Material
Plastic
Color
Gray
Load Capacity
200 lb
For Use With
Space Saving Roll Container

Description

The space saving rolling container optional shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.