Zoro Homepage

OPTIONAL DRIP PAN FOR BUCKET/PAIL DOLLY

  • Mfr # PDOL-DPAN

  • Zoro # G801793795


product price: $34.39
/ea
Sold in multiples of 2 for $68.78

Key Features

Overall Height
4
Overall Length
16
Overall Width
15
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDOL-DPAN
Zoro #
G801793795
UPC #
691215116251
Country of Origin
United States

Dimensions

Overall Height
4
Overall Length
16
Overall Width
15
Platform Length
16"
Height
4
Size
16 x 15 x 4
Length
16
Depth
16
Width
15

Details

Material
Plastic
Color
Black
Assembled
No
Includes
(1) Plastic Drip Pan
Features
Simple installation. Lightweight design for transferring product. Strong construction for long-term use. Compact design for minimal storage space
Weight
1
Application
The optional drip pan is an excellent way to manage and control spills throughout the workplace.
For Use With
PDOL-26
Load Capacity
50 lb

Description

The Optional Drip Pan is an excellent way to manage and control spills throughout the workplace. The durable, lightweight design provides the user with a steady base when transferring substances to the desired locations. The simple installation allows for immediate use of pan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.