Zoro Homepage

OPTIONAL END PLATES FOR SNOW PLOW BLADES

  • Mfr # SPB-NP-EP-RF

  • Zoro # G601798068


product price: $415.99
/pr
Free Shipping & Returns

Key Features

Overall Height
18-1/2 in.
Overall Length
18-9/16 in.
Overall Width
4-1/4 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-NP-EP-RF
Zoro #
G601798068
UPC #
691215322379
Country of Origin
United States

Dimensions

Overall Height
18-1/2 in.
Overall Length
18-9/16 in.
Overall Width
4-1/4 in.
Platform Length
18.5625"
Size
18-9/16" x 4-1/4" x 18-1/2"
Height
19 in
Width
4.25
Length
19 in
Depth
18-9/16 in.

Details

Material
Steel
Color
Yellow
Item
End Plates for Snow Plow Blades
Assembled
Yes
Includes
Sides are a great accessory for a new or existing snow plow
For Use With
SPB-N-72
Power Source
Fork Truck
Weight
70
Features
Provides uniform pushing capabilities; Requires user to drill mounting holes; Minimizes scraping time; Smooth coated finish
Application
Optional sides are a great accessory for a new or existing snow plow.

Description

Optional sides are a great accessory for a new or existing snow plow. The durable construction enables the user to corral snow and other foliage for maximum efficiency. Unit attaches simply for immediate use, while the compact design has a small storage footprint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.