Zoro Homepage

OPTIONAL SHELF FOR NESTING SLIM CART

  • Mfr # SNC-SLF

  • Zoro # G701793505


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Overall Height
2.25
Overall Length
13.875
Overall Width
46.5
Material
Plastic
Color
White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNC-SLF
Zoro #
G701793505
UPC #
691215116404
Country of Origin
Japan

Dimensions

Overall Height
2.25
Overall Length
13.875
Overall Width
46.5
Platform Length
13.875"
Depth
13.875
Width
46.5
Height
2.25
Length
13.875
Size
13.875 x 46.5 x 2.25

Details

Material
Plastic
Color
White/Blue
Assembled
Yes
Features
Promotes extra shelf space. More efficient loading and unloading. Decreases the chance of damage during stacking of products. Strong construction for security during transference
Load Capacity
200 lb
Includes
(1) Plastic Nesting Slim Cart Shelf
For Use With
SNC-1650
Weight
11
Application
The narrow shelf allows users to maneuver more products with the added surface area.

Description

The shelf is a great addition for the Nesting Slim Trucks. The narrow shelf allows users to maneuver more products with the added surface area. The shelf can be simply installed for immediate use. The sturdy construction is designed to enable goods to be transported as needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.