Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2

  • Mfr # SLR-LS

  • Zoro # G201795351


product price: $86.15
/pk 2, $43.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3.1875
Overall Width
3.25
Finish
Powder Coat
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR-LS
Zoro #
G201795351
UPC #
691215127530
Country of Origin
United States

Dimensions

Overall Height
3.1875
Overall Width
3.25
Size
67.34375 x 3.25 x 3.1875
Overall Length
67.34375
Height
3.1875
Depth
67.34375
Length
67.34375
Width
3.25

Details

Material
Steel
Finish
Powder Coat
Color
Yellow
For Use With
SLR-UM-6
Net Weight
4
Application
The Gantry sling hook lock is a valuable attachment to an already existing rack.
Features
Bright finish for high visibility. Robust assembly for long term use. Prevents hooks from fluctuating in position. Simple design that controls all hooks on the unit

Description

The Gantry Sling hook lock is a valuable attachment to an already existing rack. The lock is used to prevent maneuvering of items during use of racks. The steel construction allows for the hanging of items both big and small without the concern that items may shift positions. The unit is ready for immediate use with a simple user friendly attachment without the need for additional personnel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.