Zoro Homepage

OPTIONAL SLING RACK HOOK

  • Mfr # SLR-HK

  • Zoro # G601795319


product price: $16.85
/ea
Sold in multiples of 3 for $50.55

Key Features

Material
Steel
Overall Height
3
Overall Width
0.375
Finish
Powder Coat
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR-HK
Zoro #
G601795319
UPC #
691215127523
Country of Origin
United States

Dimensions

Overall Height
3
Overall Width
0.375
Size
9 x 0.375 x 3
Overall Length
9
Depth
9
Width
0.375
Length
9
Height
3

Details

Material
Steel
Finish
Powder Coat
Color
Yellow
For Use With
SLR-UM-6
Capacity
150
Application
The Gantry sling hook is the perfect supplement to an already existing rack.
Net Weight
2
Features
Bright finish for high visibility. Robust assembly for long term use. Simple use for hanging items. Double hook is accessible from both sides

Description

The Gantry Sling hook is the perfect supplement to an already existing rack. This hook can be used in addition to current hooks or as a replacement to well-worn hooks. The steel construction allows for hanging of items both big and small. The unit is ready for immediate use with a simple user friendly attachment without the need for additional personnel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.