Zoro Homepage

Orange Medium Cant Racking Straight Arm 30"Usable Length 500lbCapacity

  • Mfr # MSA-C-30

  • Zoro # G5438030


product price: $59.35
/ea

Key Features

Material
Steel
Overall Height
9
Overall Width
6
Color
Orange
For Use With
MU-C-10-36, MDU-C-10-36, MU-C-6-36, MDU-C-6-36, MU-C-8-36, MDU-C-8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA-C-30
Zoro #
G5438030
UPC #
691215056601
Country of Origin
China

Dimensions

Overall Height
9
Overall Width
6
Width
4-3/4"
Length
33
Depth
33
Height
6"
Overall Length
33
Size
33 x 6 x 9

Details

Material
Steel
Color
Orange
For Use With
MU-C-10-36, MDU-C-10-36, MU-C-6-36, MDU-C-6-36, MU-C-8-36, MDU-C-8-36
Item
Medium Cant Racking Straight Arm,30"
Net Weight
17
Application
Store bar stock, pipe, tubing, lumber and other light hard-to-stock items that must be kept off the floor.
Capacity
500
Arm Type
Inclined and Straight Positions
Features

Description

Medium Cant Racking Straight Arm,30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.