Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Medium Cantilever Incline Arm 12" Usable Length

  • Mfr # MIA-C-12

  • Zoro # G4982437


product price: $49.34
/ea

Key Features

Load Capacity
1000 lb.
Color
Orange
Depth
15"
Material
Steel
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIA-C-12
Zoro #
G4982437
UPC #
691215056625
Country of Origin
China

Dimensions

Depth
15"
Height
9"
Width
6"

Details

Load Capacity
1000 lb.
Color
Orange
Item
Medium Cantilever Incline Arm
Material
Steel

Description

Medium Cantilever Incline Arm,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.