Zoro Homepage

Orange Medium Cantilever Incline Arm 24" Usable Length

  • Mfr # MIA-C-24

  • Zoro # G4982419


product price: $46.99
/ea

Key Features

Load Capacity
600 lb.
Color
Orange
Depth
27"
Height
9"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIA-C-24
Zoro #
G4982419
UPC #
691215056649
Country of Origin
China

Dimensions

Depth
27"
Height
9"
Width
6"

Details

Load Capacity
600 lb.
Color
Orange
Item
Medium Cantilever Incline Arm
Material
Steel

Description

Medium Cantilever Incline Arm,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.