Zoro Homepage

Orange Plastic Bollards, 31.5" Height

  • Mfr # OPBOL-31

  • Zoro # G5044000


product price: $42.39
/ea

Key Features

Material
Plastic
Color
Fluorescent Orange
Weight
7
Height
31.5
Width
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPBOL-31
Zoro #
G5044000
UPC #
691215106795
Country of Origin
China

Dimensions

Height
31.5
Width
10.25
Length
10.25
Overall Length
10.25
Depth
10.25
Overall Width
10.25
Overall Height
31.5

Details

Item
Orange Plastic Bollards,31.5" Height
Material
Plastic
Color
Fluorescent Orange
Weight
7
Features
Bright orange plastic construction provides greater visibility. Reflective white tape creates added safety. Loop molded into top of bollard for better handling and transportation. Base includes three mounting holes for quick and easy installation

Description

Orange Plastic Bollards,31.5" Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.