Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable

  • Mfr # SSA-C-12

  • Zoro # G4981186


product price: $39.33
/ea

Key Features

Load Capacity
800 lb.
Color
Orange
Height
7-1/4"
Width
2-3/4"
Depth
14-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA-C-12
Zoro #
G4981186
UPC #
691215118590
Country of Origin
China

Dimensions

Height
7-1/4"
Width
2-3/4"
Depth
14-1/2"

Details

Load Capacity
800 lb.
Color
Orange
Item
Straight Arm
Material
Steel

Description

Galv Cantilever Racking Straight Arm,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.