Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit Telescoping Lift Boom, 24" Fork

  • Mfr # LM-OBT-8-24

  • Zoro # G7253257


product price: $3,538.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Overall Height
28.875
Overall Length
85.25
Overall Width
32
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-OBT-8-24
Zoro #
G7253257
UPC #
691215027557
Country of Origin
United States

Dimensions

Overall Height
28.875
Overall Length
85.25
Overall Width
32
Platform Length
85.25"
Storage Height
28 7/8 in
Width
32
Size
85.25 x 32 x 28.875
Fork Thickness
2.25 in
Height
29 in
Fork Width
7.25 in
Length
86 in
Fork Pocket Height
7 1/4 in
Fork Pocket Width
2 1/4 in
Hook Opening Size
1 5/8 in

Details

Material
Steel
Color
Blue
Load Capacity
8000 lb
Item
Boom
Assembled
Yes
Includes
(1) Orbit Telescoping List Boom; safety restraint; two (2) lifting hooks
For Use With
Fork pockets with safety strap attach & secure boom to fork truck
Features
Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
Weight
622
Application
Unique performance, convenience, and safety features are built into every lift master boom
Load Capacity @ 3 ft
8,000 lb
Boom Style
Telescoping
Load Capacity @ 8 ft
4,000 lb
Horizontal Reach - Minimum
4 1/4 ft
Number of Fork Pockets
2
Fork Pocket Spacing
24 in
Load Capacity @ 9 ft
3,500 lb
Load Capacity @ 4 ft
6,650 lb
Load Capacity @ 11 ft
2,600 lb
Load Capacity @ 7 ft
4,650 lb
Hook Type
Double Swivel Hook, Single Swivel Hook
Load Capacity @ 12 ft
2,200 lb
Horizontal Reach - Maximum
7 1/8 ft
Load Capacity - Maximum
8,000 lb
Load Capacity @ 10 ft
3,000 lb
Load Capacity - Minimum
2,200 lb
Load Capacity @ 6 ft
5,300 lb
Load Capacity @ 5 ft
6,000 lb
Lifting Angle - Maximum
37 Degrees
Horizontal Reach Increments
144 in

Description

Forklift Boom, Horizontal Reach - Minimum 4 1/4 ft, Load Capacity - Maximum 8,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 7 1/8 ft, Load Capacity - Minimum 2,200 lb, Boom Style Telescoping, Overall Height 28 7/8 in, Horizontal Reach Increments 144 in, Overall Width 32 in, Hook Type Double Swivel Hook, Single Swivel Hook, Fork Pocket Height 7 1/4 in, Fork Pocket Width 2 1/4 in, Hook Opening Size 1 5/8 in, Fork Pocket Spacing 24 in, Mounting Type Fork, Color Blue, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.