Zoro Homepage

Overhead Coil Hook, 1K, 12" Coil Width

  • Mfr # CH-10-12

  • Zoro # G5440471


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Width
3
Height
19.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-10-12
Zoro #
G5440471
UPC #
691215054898
Country of Origin
United States

Dimensions

Width
3
Height
19.0625

Description

Overhead Coil Hook,1K,12 In. Coil Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.