Zoro Homepage

Overhead Coil Hook, 2K, 8" Coil Width

  • Mfr # CH-20-8

  • Zoro # G5440456


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Width
3
Height
15.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-20-8
Zoro #
G5440456
UPC #
691215054904
Country of Origin
United States

Dimensions

Width
3
Height
15.0625

Description

Overhead Coil Hook,2K,8 In. Coil Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.