Zoro Homepage

Overhead Door Track Protector, 36"

  • Mfr # DSP-36

  • Zoro # G5439765


product price: $56.25
/ea

Key Features

Length (In.)
6"
Width (In.)
6"
Material
Steel
Finish
Powder Coated
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-36
Zoro #
G5439765
UPC #
691215015837
Country of Origin
China

Dimensions

Length (In.)
6"
Width (In.)
6"

Details

Material
Steel
Finish
Powder Coated
Color
Yellow
Category Type
Track Hardware
Item
Overhead Door Track Protector,36"

Description

Overhead Door Track Protector,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.