Zoro Homepage
This item is Discontinued.
Vestil Overlap Style Yd Ramp 16K 72x30 YR-16-7230

Overlap Style Yd Ramp 16K 72x30 (Discontinued)

  • Mfr # YR-16-7230
  • Zoro # G905445675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-16-7230
Zoro #
G905445675
UPC #
691215048408
Country of Origin
United States

Dimensions

Overall Length
360
Overall Width
90.375
Size
360 x 90.375 x 46
Raised Height
62

Details

Load Capacity
16000
Material
Steel
Includes
Yes

Description

The portable steel Yard Ramp quickly loads and unload trucks, trailers and rail cars from ground level when no freight dock exists. Increase productivity while reducing material handling costs. Great for construction sites. A manual two-speed hand crank for easy one (1) person height adjustment. The standard features include: positive traction open steel grating, safety locking chains, rubber bumpers and fork positioning loop. Painted neutral earth-tone brown. Includes landing gear and crank mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.