Zoro Homepage

OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48"

  • Mfr # DSP-WF-48-RH-YL

  • Zoro # G4863515


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48-1/16 in.
Overall Width
10 in.
Overall Depth
8-5/8 in.
Overall Length
8-5/8 in.
Size
8.625 x 10 x 48.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-WF-48-RH-YL
Zoro #
G4863515
UPC #
691215326315
Country of Origin
United States

Dimensions

Overall Height
48-1/16 in.
Overall Width
10 in.
Overall Depth
8-5/8 in.
Overall Length
8-5/8 in.
Size
8.625 x 10 x 48.0625
Width
10
Length
8.625
Depth
8.625
Height
48.0625

Details

Item
48" Right Overhead Door Protector
Finish
Powder Coat
Weight
45

Description

An overhead door track protector is an asset to any shipping and receiving departments. The door protector stands tall and can be secured to the wall or the floor or both for complete stability. A steel design provides a great amount of shelter to the wall, door, and other surroundings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.