Zoro Homepage

Ovrhd Door Grd Blink Light 120 In.

  • Mfr # ODG-120-BL

  • Zoro # G805445652


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Yellow
Height
195.6875
Mesh Size
120 x 4 x 195.6875
Length (Ft.)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODG-120-BL
Zoro #
G805445652
UPC #
691215364942
Country of Origin
United States

Dimensions

Height
195.6875
Mesh Size
120 x 4 x 195.6875
Length (Ft.)
120
Width
4

Details

Material
Plastic
Color
Yellow
For Use With
Overhead Door

Description

Overhead door guard protects the door and structure from unintended damage. With a bright yellow finish the guard is highly visible. The plastic construction is durable for withstanding variety of elements. A light with a blinking feature is also included for added visibility and awareness. Hardware included, assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.