Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9
Mfr # PLC-5
Zoro # G3703104
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Diameter
14"
Height
26"
Color
Yellow
Material
Steel
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLC-5
Zoro #
G3703104
UPC #
691215077774
Country of Origin
China
Dimensions
Diameter
14"
Height
26"
Overall Height
26 in
Overall Diameter
14 in
Details
Item
Lug Closing Tool
Color
Yellow
Material
Steel
Shape
Round
For Use With
1TMH6, 1TMH8, 1TMH9
Description
Lug Closing Tool, Color Yellow, Material Steel, Overall Diameter 14 in, Overall Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.