Zoro Homepage

Painted Winch Bar, 34.5" H, 1.25" dia.

  • Mfr # SW-BAR-PT

  • Zoro # G5435906


product price: $37.49
/ea

Key Features

Capacity
5
Length
1.75
Width
2
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-BAR-PT
Zoro #
G5435906
UPC #
691215038157
Country of Origin
China

Dimensions

Length
1.75
Width
2
Overall Length
1.75
Overall Width
2
Depth
1.75
Overall Height
38

Details

Item
Painted Winch Bar,34.5" H,1.25" dia.
Capacity
5
Material
Steel
Color
Black
Finish
Painted
Product Type
Painted Winch Bar,34.5" H,1.25" dia.

Description

Painted Winch Bar,34.5 In. H,1.25 In. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.