Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PALLET RACK BACK GUARD 108 X 48.5

  • Mfr # PRSN-108-4

  • Zoro # G701793703


product price: $347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
108 in
Overall Depth
7.375 in
Overall Height
48.5
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRSN-108-4
Zoro #
G701793703
UPC #
691215066716
Country of Origin
United States

Dimensions

Overall Width
108 in
Overall Depth
7.375 in
Overall Height
48.5
Overall Length
7.375
Depth
7.375
Height
48.5
Length
7.375
Width
110.8125
Size
7.375 x 110.8125 x 48.5

Details

Color
Yellow
Material
Steel
For Use With
PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24
Finish
Powder Coat
Application
Pallet rack back guard will minimize the potential hazard of product falling out the back of pallet rack.
Weight
49
Features
Minimize the hazard of product falling out the back. Includes steel brackets to attach steel protective shield. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame

Description

Pallet Rack Back Guard will minimize the potential hazard of product falling out the back of pallet rack. Attach this steel protective shield with the included steel brackets. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.