
PALLET RACK BACK GUARD 144 X 48-1/2
Mfr # PRSN-144-4
Zoro # G116383759
product price: $515.99
/eaSold in multiples of 9 for $4,643.91
Key Features
Overall Width
7.375 in
Overall Height
48.5 in
Color
Yellow
Includes
Includes steel brackets and hardware to attach steel protective shield
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRSN-144-4
Zoro #
G116383759
UPC #
691215378178
Country of Origin
United States
Dimensions
Overall Width
7.375 in
Overall Height
48.5 in
Length
146.8125 in
Details
Color
Yellow
Includes
Includes steel brackets and hardware to attach steel protective shield
Finish
Powder Coat
Material
Steel
Description
With a pallet rack back guard the potential hazard of falling products is minimized. The length and height of the design allows a large area with a single guard, decreasing additional input costs. Built of durable steel with a powder coat finish. Hardware is included.
- Wire mesh back for clear visibility
- Secured directly to existing pallet racking
- Rectangular shaped design
- Spacer brackets included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.