Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PALLET RACK LIFTING DOLLIES

  • Mfr # PRRJ-DOL

  • Zoro # G101793624


product price: $259.99
/pr
Free Shipping & Returns

Key Features

Overall Width
14.375
Overall Height
5
Load Capacity
500
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRRJ-DOL
Zoro #
G101793624
UPC #
691215070553
Country of Origin
United States

Dimensions

Overall Width
14.375
Overall Height
5
Width
14.375
Length
17.4375
Height
5
Overall Length
17.4375
Size
17.4375 x 14.375 x 5
Depth
17.4375

Details

Load Capacity
500
Color
Yellow
Material
Steel
Finish
Powder Coat
For Use With
PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24
Weight
46
Application
Pallet rack lifting dollies are designed for moving empty fully-assembled pallet racking.
Features
Pallet rack lifting dollies are designed for moving empty fully-assembled pallet racking. Ideal for the pallet lifting dolly jack to hold racking frame feet for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results

Description

Pallet Rack Lifting Dollies are designed for moving empty fully-assembled pallet racking. These dollies are used with the pallet lifting dolly jack to hold racking frame feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.