Zoro Homepage

PALLET RACK LIFTING DOLLY

  • Mfr # PRRJ-10-D

  • Zoro # G201793562


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Overall Width
46
Overall Height
49.25
Load Capacity
750
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRRJ-10-D
Zoro #
G201793562
UPC #
691215070546
Country of Origin
China

Dimensions

Overall Width
46
Overall Height
49.25
Length
10
Width
46
Height
49.25
Overall Length
10
Size
10 x 46 x 49.25
Depth
10

Details

Load Capacity
750
Color
Yellow
Material
Steel
Finish
Painted
Application
Pallet rack lifting dolly
For Use With
PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24
Weight
120
Features
Pallet rack lifting dollies are designed for moving empty fully-assembled pallet racking. Includes hydraulic pump to raise pallet rack frame for maximum efficiency. Frame must have low cross-bar for proper usage. Use in industrial applications for optimal results

Description

This Pallet Rack Lifting Dolly is designed for moving empty fully-assembled pallet racking. Lifting dolly jack includes hydraulic pump to raise pallet rack frame. Frame must have low cross-bar for proper usage. Safety strap is used to secure lifting dolly to pallet rack frames. Steel construction with painted finish. Optional dollies are used to hold frame feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.