Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Protector, 8-1/16Wx6Lx24In H

  • Mfr # G6-24

  • Zoro # G5784484


product price: $72.99
/ea

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
24-1/4"
Overall Height
24 1/4 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6-24
Zoro #
G5784484
UPC #
691215021142
Country of Origin
China

Dimensions

Overall Length
24-1/4"
Overall Height
24 1/4 in
Overall Width
8 in
Overall Depth
3 5/8 in
Usable Opening Depth
3 11/16 in
Usable Opening Width
4 9/16 in
Wall Thickness
1/4 in
Base Width
8 1/16 in
Base Depth
6 in
Opening Width
4 1/2 in
Opening Depth
6 in

Details

Item
Pallet Rack Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Floor

Description

Pallet Rack Guard, Mounting Location Floor; Upright, Bolt-On Mounting Type, Opening Depth 6 in, Opening Width 4 1/2 in, Overall Depth 3 5/8 in, Overall Height 24 1/4 in, Overall Width 8 in, Yellow, Powder Coated, Steel, N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.