Zoro Homepage
This item is Discontinued.
Vestil Pallet Racking Frame PRTD-10-42-19

Pallet Racking Frame (Discontinued)

  • Mfr # PRTD-10-42-19
  • Zoro # G0983809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTD-10-42-19
Zoro #
G0983809
UPC #
691215066440
Country of Origin
China

Dimensions

Overall Height
120
Overall Width
42
Depth
7
Height
120
Overall Length
7
Width
42
Length
7
Size
7 x 42 x 120

Details

Material
Steel
Finish
Painted
Color
Blue
For Use With
BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, FSR-6, FSR-12, PSB-42, SSB-42
Item
Pallet Racking - Frame
Application
With structural uniformity and integrity pallet racking solves the storage and retrieval needs faced by most industries today.
Capacity
19380
Net Weight
53
Features
Pallet racking is scratch and rust resistance. Includes structural uniformity and integrity. Solves the storage and retrieval needs. Features adaptability to specific layout installations

Description

Pallet Racking - Frame, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.