Zoro Homepage

Pallet Racking Step Beam, 7000 lb., 10 ft.

  • Mfr # BEAM-S-1070

  • Zoro # G5045507


product price: $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
7000 lb.
Width
3"
Height
6"
Material
Steel
Depth
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEAM-S-1070
Zoro #
G5045507
UPC #
691215066501
Country of Origin
China

Dimensions

Width
3"
Height
6"
Depth
120"

Details

Item
Pallet Racking Step Beam
Load Capacity
7000 lb.
Material
Steel

Description

Pallet Racking Step Beam,7000 lb.,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.