Zoro Homepage
This item is Discontinued.
Vestil Pallet Racking Step Beam Orange Steel 5000 lb Capacity 10 ft. BEAM-S-1050

Pallet Racking Step Beam Orange Steel 5000 lb Capacity 10 ft. (Discontinued)

  • Mfr # BEAM-S-1050
  • Zoro # G5045516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEAM-S-1050
Zoro #
G5045516
UPC #
691215004640
Country of Origin
China

Dimensions

Width
3"
Depth
120"
Height
6"

Details

Item
Pallet Racking Step Beam
Load Capacity
5000 lb.
Color
Orange
Material
Steel
Capacity
5000 lb

Description

Pallet Racking Step Beam,5000 lb.,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.