Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Racking Step Beam Orange Steel 6000 lb Capacity 9 ft.

  • Mfr # BEAM-S-960

  • Zoro # G5045455


product price: $162.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
6000 lb.
Width
3"
Height
6"
Depth
108"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEAM-S-960
Zoro #
G5045455
UPC #
691215004664
Country of Origin
China

Dimensions

Width
3"
Height
6"
Depth
108"

Details

Item
Pallet Racking Step Beam
Load Capacity
6000 lb.
Material
Steel

Description

Pallet Racking Step Beam,6000 lb.,9 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.