Zoro Homepage

PALLET TRK W/SCALE LOW PROFILE ECONOMY 5000# 27X48

  • Mfr # PM-2748-SCL-LP-E

  • Zoro # G001798194


product price: $2,016.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Height
47
Overall Length
67.5
Overall Width
27
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2748-SCL-LP-E
Zoro #
G001798194
UPC #
691215335751
Country of Origin
China

Dimensions

Overall Height
47
Overall Length
67.5
Overall Width
27
Platform Length
67.5"
Size
67.5 x 27 x 47
Lifting Height Max.
7.25 in
Length
67.5
Depth
67.5
Width
27
Height
47

Details

Material
Steel
Color
Yellow
Load Capacity
5000 lb
Assembled
Yes
Power Source
Hand
Features
Digital scale allows for quick weight measurement. Smooth rolling over a variety of surfaces. Extended handle for simple steering. Designed for small and large items
Includes
(1) Steel Low Profile Economy Pallet Truck with Scale
Handle Material
Steel
Application
The pallet truck with digital scale allows you to weigh your load on the spot for maximum efficiency.
Weight
250

Description

An Economy Pallet Master with a Digital Scale helps to maximize efficiency in the workplace. The scale allows the user to weigh the load on the spot for more streamlined shipping experience. A hydraulic hand pump operation lets the user find the perfect positioning. The frame is designed of steel for maximum strength and durability. The scale includes many options that can be selected to best fit the users’ needs. A powder-coat finish minimizes abrasions that may occur during handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.