Zoro Homepage

Pallet Truck Battery Transfer Cart

  • Mfr # BTC-PJ

  • Zoro # G5045209


product price: $1,500.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Yellow
Overall Width
33-1/4 in.
Overall Length
41-1/8 in.
Load Capacity
4,000 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTC-PJ
Zoro #
G5045209
UPC #
691215057622
Country of Origin
United States

Dimensions

Overall Width
33-1/4 in.
Overall Length
41-1/8 in.
Overall Height
16-1/8 in.
Platform Length
40-5/16 in.
Depth
41-1/8 in.
Size
41-1/8" x 33-1/4" x 16-1/8"

Details

Item
Pallet Truck Battery Transfer Cart
Color
Yellow
Load Capacity
4,000 lb.
Material
Steel
Roller Material
Glass Filled Nylon
Includes
Features a roller deck for easy battery movement
Construction
Steel
Assembled
Yes

Description

Pallet Truck Battery Transfer Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.